Referencia
Wera:05057667001
Rubix:86823
EAN:4013288157539

Termék leírás : WERA 867/4 IMP DC TORX® DIY Impaktor bit 5 x TX 40x50, 05057667001
High quality bits for recessed TORX® screws. The Impaktor technology offers an above-average service life even under extreme circumstances. Enhanced friction resistance, thanks to the rough diamond-particle coating on the bit tip, prevents any slipping out of the screw head.
Erősségek
For recessed TORX® screws
Impaktor technology for above-average service life
Particularly suitable for use with customary impact drivers
Diamond coating for a secure fit in the screw, literally bites into the screwhead to prevent cam-out
Impaktor technology for above-average service life
Particularly suitable for use with customary impact drivers
Diamond coating for a secure fit in the screw, literally bites into the screwhead to prevent cam-out
Alkalmazások
Power tools
Technikai információk
Jellemzők
| Lenyomat | torx profil |
|---|---|
| Lenyomat mérete | tx40 |
| Hossz | 50 mm |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre