Lengéscsillapítók ACE MC25EUML
ACE miniature shock absorber, self-compensating
Lásd a műszaki információkatReferencia
ACE:MC25EUML
Rubix:475534
gyártó:MC25EUML
EAN:4049012002639

Termék leírás : Csillapító elemek MC25EUML
ACE miniature shock absorbers of the MC5 to MC75 series are particularly suitable for installation in small handling modules, linear carriages or swivel units due to their small design (male thread M5 to M12). Thus, in a linear module by using a damper of this series, the speed can be increased by a multiple, and this with a simultaneous reduction of the material load. This means: With its extensive range of products and accessories, ACE offers tailor-made solutions for virtually any application. Our expert consultants will be happy to help you to configure the accessories and assist with the design.
Technikai információk
Jellemzők
| Logisztikai Tömeg | 20 g |
|---|---|
| Menet | 6 mm |
| Min. hőfok | -10 °C |
| Max. hőfok | 66 °C |
| Hossz | 57.6 mm |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre