Lengéscsillapítók ACE SC300EUM-9
ACE miniature shock absorber, self-compensating
Lásd a műszaki információkatReferencia
ACE:SC300EUM-9
Rubix:447239
gyártó:SC300EUM-9
EAN:4049012003445

Termék leírás : Lökésgátló SC300UM-9 ACE
ACE miniature shock absorbers are maintenance-free, ready-to-install hydraulic machine elements. The SC2 series has an up to three times higher energy absorption than the standard SC series with a similar size. They have an integrated positive stop and are especially suitable for handling devices, linear cylinders, piston rod-free cylinders, pneumatically driven sledges etc. Due to a dynamic diaphragm seal, the direct installation as end-of-travel damping in the pneumatic cylinders (max. 7 bar) is possible up to the SC2190 type. Cross-graduated hardness ranges ensure a complete application at 1 kg to 6350 kg of effective mass. With its extensive range of products and accessories, ACE offers tailor-made solutions for virtually any application. Our expert consultants will be happy to help you to configure the accessories and assist with the design.
Technikai információk
Jellemzők
| Logisztikai Tömeg | 164 g |
|---|---|
| Menet | 15 mm |
| Min. hőfok | 0 °C |
| Max. hőfok | 66 °C |
| Hossz | 105.5 mm |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre