Referencia
Beta Tools:111E 380
Rubix:10395128
gyártó:001110138
EAN:8054809370705


Műszaki összefoglalás
| Nyitás | 45 mm |
|---|---|
| Hossz | 380 mm |
| Típus | állítható csavarkulcs |
Termék leírás : BETA 111E 380 Állítható villáskulcs skálával, krómozott
The new adjustable wrench with scale, Beta 111E, allows differently sized nuts and bolts to be tightened and loosened through the sliding jaw, which can be adjusted through the central roll
Erősségek
•Head angled at 15 degrees, allowing hardly accessible spaces to be reached
New ergonomic properties resulting in 20% weight reduction
Wide wrench opening
Compact head with completely open jaw
Right-hand rotation
Double laser marking in mm/inches
Matt chrome-plated heads for improved scale readout
Matt chrome-plated body
Made from high-performance alloy steel for increased mechanical torsional strength
Special heat treatment for excellent wear resistance
Large handle for optimized comfort
Hole on handle for hanging wrench
Complies with DIN 3117 - ISO 6787
New ergonomic properties resulting in 20% weight reduction
Wide wrench opening
Compact head with completely open jaw
Right-hand rotation
Double laser marking in mm/inches
Matt chrome-plated heads for improved scale readout
Matt chrome-plated body
Made from high-performance alloy steel for increased mechanical torsional strength
Special heat treatment for excellent wear resistance
Large handle for optimized comfort
Hole on handle for hanging wrench
Complies with DIN 3117 - ISO 6787
Technikai információk
Jellemzők
| Nyitás | 45 mm |
|---|---|
| Hossz | 380 mm |
| Típus | állítható csavarkulcs |
| Végső | csiszolt |
| Átmérő | 45 mm |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre