Ragasztók és ragasztók folyékony Loctite 98666
All-purpose Syringe Dispensing System
Lásd a műszaki információkatReferencia
Loctite:98666
Rubix:307703
gyártó:883976
EAN:0079340986664
Termék leírás : LOCTITE All Purpose Syringe Dispenser Fecskend s adagol anal g IDH: 883976
LOCTITE 98666 (IDH 883976) All-purpose Syringe Dispensing System is a digital electro-pneumatic dispensing system designed for dispensing repeatable amounts of fluids e.g. resins, adhesives, oils, silicones, etc. from 30 ml and 300 ml syringes/cartridges. The system is easy to operate and achieves high repetition accuracy. The adjustable vacuum suck-back feature effectively prevents post-dispense dripping. The system is delivered ready for operation, including dispensing needles, cartridge, cartridge adapter, cartridge holder and foot switch.
Technikai információk
Jellemzők
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre