Referencia
Optibelt:8 DT5 / 860 AP
Rubix:606827
gyártó:1891671
EAN:4014486382266



Termék leírás : OPTIBELT 8 DT5 / 860 AP Poliuretán fogasszíj - 1891671
The powerful Optibelt ALPHA POWER timing belts are the result of consistent further developments. The versatile experiences with the ALPHA standard timing belts have been implemented in this belt generation. With new, more resistant and more durable polyurethane compounds, this generation possesses an increase in power of up to 30 % in comparison with the previous standard belts. The Optibelt ALPHA POWER permits more compact drive solutions that help cut costs when purchasing new belts and pulleys. The optimized interplay of the polyurethane and steel cord components guarantees the Optibelt ALPHA POWER an extremely economical solution for a wide range of applications.
High-performance double-toothed flat belt Optibelt
Technikai információk
Jellemzők
| Profil | dt5 |
|---|---|
| Eredeti hosszúság | 860 mm |
| Övszélesség | 8 mm |
| Fogmagasság | 5 mm |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre
