Mélyhornyú golyóscsapágyak FAG S6202-HLC, Külső átmérő: 35 mm | Szélesség: 11 mm | Belső átmérő: 15 mm
Ball bearing
Lásd a műszaki információkatReferencia
FAG:S6202-HLC
Rubix:553435
gyártó:0539704380000
EAN:4012802228069


Műszaki összefoglalás
| Belső átmérő | 15 mm |
|---|---|
| Külső átmérő | 35 mm |
| Szélesség | 11 mm |
Termék leírás : FAG S6202-HLC Mélyhornyú golyóscsapágy
Features:
This FAG stainless steel deep groove ball bearing is an essential component for many industrial applications. This single-row ball bearing offers superior resistance to chemicals and corrosion, making it a reliable choice for demanding environments.
This ball bearing is manufactured from high-quality materials, ensuring exceptional durability. Its single-row stainless steel design guarantees increased resistance to corrosive elements.
Stainless steel single-row deep groove ball bearings are particularly versatile, feature low friction, and are designed to produce low noise and vibration levels even at high rotational speeds. They can handle radial and axial loads in both directions, are easy to install, and require little maintenance.
Maintenance:
To ensure a long service life and optimal performance, it is recommended to regularly monitor the bearing’s condition and lubricate it according to the manufacturer’s recommendations. Regular preventive maintenance will help maintain the bearing’s reliability and efficiency.
This FAG stainless steel deep groove ball bearing is an essential component for many industrial applications. This single-row ball bearing offers superior resistance to chemicals and corrosion, making it a reliable choice for demanding environments.
This ball bearing is manufactured from high-quality materials, ensuring exceptional durability. Its single-row stainless steel design guarantees increased resistance to corrosive elements.
Stainless steel single-row deep groove ball bearings are particularly versatile, feature low friction, and are designed to produce low noise and vibration levels even at high rotational speeds. They can handle radial and axial loads in both directions, are easy to install, and require little maintenance.
Maintenance:
To ensure a long service life and optimal performance, it is recommended to regularly monitor the bearing’s condition and lubricate it according to the manufacturer’s recommendations. Regular preventive maintenance will help maintain the bearing’s reliability and efficiency.
Erősségek
- Resistance to chemicals and corrosion
- Reliability in demanding environments
- Simple design and robust operation.
- Low friction torque allows for high speeds.
- Capable of withstanding radial and axial loads in both directions.
- Reliability in demanding environments
- Simple design and robust operation.
- Low friction torque allows for high speeds.
- Capable of withstanding radial and axial loads in both directions.
Alkalmazások
Household appliances
Automotive equipment
Small gearboxes
Automotive equipment
Small gearboxes
Technikai információk
Jellemzők
| Logisztikai méretek (L x B x H) | 11x35x35 mm |
|---|---|
| Logisztikai Tömeg | 43 g |
| Belső átmérő | 15 mm |
| Külső átmérő | 35 mm |
| Szélesség | 11 mm |
| Tömítés | nyisd ki |
| A csapágyhézag típusa | cn |
| Sorozat | s62 |
| Referencia sebesség | 19500 rpm |
| Sebesség limit | 29500 rpm |
| Radiális alapszintű statikus terhelés - C0r | 2980 N |
| Radiális alapszintű dinamikus terhelés - Cr | 6490 N |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre