Mélyhornyú golyóscsapágyak FAG 6405-A-C3, Külső átmérő: 80 mm | Szélesség: 21 mm | Belső átmérő: 25 mm
Ball bearings
Lásd a műszaki információkatReferencia
FAG:6405-A-C3
Rubix:553021
gyártó:0686827940030
EAN:4012802619997


Műszaki összefoglalás
| Belső átmérő | 25 mm |
|---|---|
| Külső átmérő | 80 mm |
| Szélesség | 21 mm |
Termék leírás : FAG 6405-A-C3 Mélyhornyú golyóscsapágy
This FAG brand deep groove ball bearing is designed to deliver reliable and consistent performance in a variety of industrial applications. Its single-row design optimizes contact between the balls and the raceways, thereby ensuring reduced friction and wear.
Features:
This deep-groove ball bearing is a single-row model, providing good load-carrying capacity and optimal performance in a variety of applications. This bearing is open, meaning it is designed without seals. It is constructed using high-quality materials, including a sheet steel cage, which improves wear resistance and ensures a long service life.
Maintenance:
Maintenance of this bearing is essential to ensure optimal performance. Due to its open design, regular inspections are recommended.
Sealing:
Since this bearing has no sealing system, it is intended for use in relatively clean environments. It is important for users to take measures to limit exposure to external contaminants, as this could affect its performance.
Features:
This deep-groove ball bearing is a single-row model, providing good load-carrying capacity and optimal performance in a variety of applications. This bearing is open, meaning it is designed without seals. It is constructed using high-quality materials, including a sheet steel cage, which improves wear resistance and ensures a long service life.
Maintenance:
Maintenance of this bearing is essential to ensure optimal performance. Due to its open design, regular inspections are recommended.
Sealing:
Since this bearing has no sealing system, it is intended for use in relatively clean environments. It is important for users to take measures to limit exposure to external contaminants, as this could affect its performance.
Erősségek
• Single-row design: allows for even load distribution, increasing load capacity.
• Sheet steel cage: offers increased durability and wear resistance, thereby extending the bearing’s service life.
• Open design: allows for heat dissipation, making the bearing suitable for high-temperature conditions.
• Sheet steel cage: offers increased durability and wear resistance, thereby extending the bearing’s service life.
• Open design: allows for heat dissipation, making the bearing suitable for high-temperature conditions.
Alkalmazások
This bearing is particularly well-suited for rotating machinery as well as agricultural equipment. Since it is open, it is best suited for clean environments where contaminants are limited. Users should take care to protect the bearing from dust and moisture to ensure the product’s longevity.
Technikai információk
Jellemzők
| Logisztikai méretek (L x B x H) | 21x80x80 mm |
|---|---|
| Logisztikai Tömeg | 515 g |
| Belső átmérő | 25 mm |
| Külső átmérő | 80 mm |
| Szélesség | 21 mm |
| Tömítés | nyisd ki |
| A csapágyhézag típusa | c3 |
| Sorozat | 64..-a |
| Referencia sebesség | 10100 rpm |
| Sebesség limit | 12400 rpm |
| Radiális alapszintű statikus terhelés - C0r | 19450 N |
| Radiális alapszintű dinamikus terhelés - Cr | 36120 N |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre