Mélyhornyú golyóscsapágyak FAG 6226-J20AA-C3, Külső átmérő: 230 mm | Szélesség: 40 mm | Belső átmérő: 130 mm
Ball bearings
Lásd a műszaki információkatReferencia
FAG:6226-J20AA-C3
Rubix:576953
gyártó:0392410250030
EAN:4012802172041


Műszaki összefoglalás
| Belső átmérő | 130 mm |
|---|---|
| Külső átmérő | 230 mm |
| Szélesség | 40 mm |
Termék leírás : FAG 6226-J20AA-C3
This FAG brand deep groove ball bearing is an essential component for many industrial applications. Designed with remarkable precision, this single-row ball bearing stands out for its ability to deliver reliable and long-lasting performance under a variety of conditions. Thanks to its robust construction, this product is suitable for a wide range of environments.
Features:
This FAG deep groove ball bearing features a sheet steel cage, ensuring high strength and extended service life. This model also features a ceramic coating, providing effective electrical insulation with a high breakdown voltage on the outer ring. Another important feature is the increased radial clearance (C3), which allows the bearing to operate at higher temperatures and under greater load variations without the risk of premature failure. The open, unshielded design of this bearing facilitates installation and maintenance.
Sealing:
This single-row ball bearing model is designed with an open configuration, meaning it has no seals. This design allows for better ventilation and heat dissipation, but it is crucial to protect this bearing from dust and contaminants to prevent premature wear. It is recommended to use appropriate protective covers in particularly dusty environments. This product should be inspected regularly to anticipate the risk of wear.
Brand Information:
FAG, a renowned brand in the bearing industry, is synonymous with quality and reliability. As one of the leading manufacturers of precision components, FAG prides itself on offering products that meet the highest industry standards. With a wide range of products and recognized technical expertise, FAG is committed to providing innovative solutions to improve the performance and durability of industrial equipment. The Rubix website gives you easy access to these high-end products, ensuring quality service and optimal performance for your industrial needs.
Features:
This FAG deep groove ball bearing features a sheet steel cage, ensuring high strength and extended service life. This model also features a ceramic coating, providing effective electrical insulation with a high breakdown voltage on the outer ring. Another important feature is the increased radial clearance (C3), which allows the bearing to operate at higher temperatures and under greater load variations without the risk of premature failure. The open, unshielded design of this bearing facilitates installation and maintenance.
Sealing:
This single-row ball bearing model is designed with an open configuration, meaning it has no seals. This design allows for better ventilation and heat dissipation, but it is crucial to protect this bearing from dust and contaminants to prevent premature wear. It is recommended to use appropriate protective covers in particularly dusty environments. This product should be inspected regularly to anticipate the risk of wear.
Brand Information:
FAG, a renowned brand in the bearing industry, is synonymous with quality and reliability. As one of the leading manufacturers of precision components, FAG prides itself on offering products that meet the highest industry standards. With a wide range of products and recognized technical expertise, FAG is committed to providing innovative solutions to improve the performance and durability of industrial equipment. The Rubix website gives you easy access to these high-end products, ensuring quality service and optimal performance for your industrial needs.
Erősségek
The steel sheet cage construction ensures high mechanical strength, resulting in extended durability. The ceramic coating plays a crucial role in providing electrical insulation. The C3 radial clearance is another major advantage, allowing the bearing to handle higher loads and temperatures than standard bearings. The open design of this bearing simplifies the maintenance and inspection process, while offering better heat dissipation.
Alkalmazások
This open, single-row ball bearing is ideal for applications requiring high speed and load-carrying capacity. It is found in:
- Electric motors;
- gearboxes;
- transmissions;
- reduction gears;
- right-angle drives;
- industrial pumps;
- compressors;
- conveyors;
- axles;
- material handling equipment;
- machine tools…
- Electric motors;
- gearboxes;
- transmissions;
- reduction gears;
- right-angle drives;
- industrial pumps;
- compressors;
- conveyors;
- axles;
- material handling equipment;
- machine tools…
Technikai információk
Jellemzők
| Logisztikai Tömeg | 6240 g |
|---|---|
| Belső átmérő | 130 mm |
| Külső átmérő | 230 mm |
| Szélesség | 40 mm |
| Tömítés | nyisd ki |
| A csapágyhézag típusa | c3 |
| Sorozat | 62..-j20aa |
| Referencia sebesség | 3900 rpm |
| Sebesség limit | 3850 rpm |
| Radiális alapszintű statikus terhelés - C0r | 146000 N |
| Radiális alapszintű dinamikus terhelés - Cr | 177000 N |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre