Lyukfűrész készlet Ruko 126127
Bi-metal hole saw HSSE-Co 8 with fine toothing
Lásd a műszaki információkatReferencia
Ruko:126127
Rubix:275588
EAN:4007140124685
Termék leírás : 126127 [RUKO]
The fine toothing is particularly suitable for cutting metals. It ensures smoother running and reduces the necessary effort. The reduction in heat development during cutting increases tool life, especially in the case of metals. Suitable for alloyed and non-alloyed steels (up to 1.000 N/mm² strength), high chromium alloyed steels such as stainless steel, steels resistant to rusts and acids, non-ferrous and light metals.
Technikai információk
Jellemzők
| Átmérő | 127 mm |
|---|
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre