Referencia
Wiha:40612
Rubix:10401745
gyártó:40612
EAN:4010995406127
Termék leírás : Wiha Mikrobit 28 mm Phillips 4 mm-es PH1 (40612)
Meets your requirements: Precision milled profile tips for a perfect fit - high-quality steel reduces wear and increases the lifetime.
Simplifies your work: An extensive range for all standard micro-fastening purposes in the precision mechanics, model-making and electronics sectors.
Makes handling easier: 65 pcs. micro-bit set available as an optimum starter range – single bits can also be purchased later.
Application: For particularly small screws.
Standards: DIN ISO 8764-1
DIN 3126, ISO 1173, Style C4
Technikai információk
Jellemzők
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre
