Referencia
Wiha:06635
Rubix:10401754
gyártó:06635
EAN:4010995066352
Termék leírás : Wiha Standard 25-ös bit sorozat Négylapú 1/4 C6,3 #2 (06635)
Meets your requirements: Robust and precise bits for general fastening in trade and industry.
Saves time: Simple and quick recognition of profile sizes thanks to contrasting laser marking.
Drive: DIN 3126, ISO 1173, style C 6.3.
Application: For all types of screw applications in trade and industry.
Bits: Reduced, over-tightened profile.
Extra: A tapered tip allows for easy insertion of the bit into the screw.
Material: High grade chrome-vanadium steel, through hardened.
DIN 3126, ISO 1173, Style C6,3
Technikai információk
Jellemzők
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre

