Referencia
Wiha:39206
Rubix:10402415
gyártó:39206
EAN:4010995392062
Termék leírás : Wiha Professional bit 90 mm Belso négylap 1/4 E6,3 #1 (39206)
Meets your requirements: Robust and precise bits for general fastening in trade and industry.
Increases your efficiency: Best rotation characteristics for stable fastening processes.
Saves time: Simple and quick recognition of profile sizes thanks to contrasting laser marking.
Application: For all types of screw applications in trade and industry.
Extra: A tapered tip allows for easy insertion of the bit into the screw.
DIN 3126, ISO 1173, Style E6,3
Technikai információk
Jellemzők
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre

