Referencia
KTR:BOWEX M-24 15H7
Rubix:377809
gyártó:010242001500

Termék leírás : Fogaskerekes tengelykapcsolók 010242001500 [KTR]
KTR BoWex curved-tooth gear couplings are flexible shaft connections that provide a positive torque transmission. They are particularly suitable for balancing axial, radial and angular shaft displacements. Due to the operating principle of the curved tooth main component, edge pressure in the gear teeth is avoided where there is angular and radial misalignment, thereby enabling the Bowex coupling to be used with hardly any wear arising. Made of a combination of plastic and steel.
M-24 HUB 15H7
Technikai információk
Jellemzők
| Logisztikai Tömeg | 160 g |
|---|---|
| Méret | 24 |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre