Csiszolókorong Pferd Tools CC-FS 125 A-COOL 150

CC-FS A-COOL fibre disc

Lásd a műszaki információkat

Referencia

Pferd Tools:CC-FS 125 A-COOL 150
Rubix:10454269
gyártó:64191115
EAN:4007220722329
PFERD COMBICLICK® fibre disc CC FS 125 A COOL 150

Műszaki összefoglalás

Átmérő125 mm
Szemcse150

Termék leírás : PFERD Combiclick-Fibertárcsacc-Fs125A-Cool150 P722329, 64191115


Designed for precise, detailed work, the COMBICLICK CC-FS A-COOL flap disc series from Pferd Tools combines a quick-change system with active corundum. This abrasive reduces heat build-up whilst ensuring consistent cutting performance. Active ingredients prevent the surface from becoming clogged, particularly with heat-sensitive materials such as stainless steel and aluminium.

 

Features:

The COMBICLICK system from Pferd Tools is based on a quick-clamping solution that enables easy fitting and rapid replacement of the grinding discs. This minimises downtime during tool changes and enhances ease of use. The absence of protruding clamping components reduces scratches and allows the grinding surface to be used flat.

The A-COOL corundum abrasive contains active additives that promote consistent material removal whilst reducing clogging. Grinding performance remains consistently stable, even with thermally sensitive materials. In addition, the COMBICLICK system supports effective cooling of both the tool and the workpiece, thereby reducing thermal stress during the grinding process.

Depending on the version (diameter, grit size), the product is suitable for everything from light correction work to high-quality surface finishing.

 

Specifications:

• Available diameters: 115 mm, 125 mm

• Grit sizes: 50, 60, 80, 120, 150, 180, 220

• Maximum speed (Ø 115 mm): 13,300 rpm

• Maximum speed (Ø 125 mm): 12,200 rpm

• Abrasive type: A-COOL corundum

• Pack size: 25 pieces per item

 

Standards:

• ISO 16057, Form A1, Version F: Standard for vulcanised fibre discs, defining manufacturing and safety requirements for industrial grinding applications

Erősségek

• COMBICLICK quick-change system for efficient disc changes

• Reduced heat build-up when grinding stainless steel and aluminium

• Less clogging for consistent grinding performance

• Uniform surface finish

• Long service life to reduce operating costs

Technikai információk


Jellemzők
Átmérő125 mm
Szemcse150
  • Elérhető - Szállítási dátum kérésre