Kiegészítő műhelybútorokhoz Spartex 853767
Cold and warm water dispenser
Lásd a műszaki információkatDokumentumok megtekintéseReferencia
Spartex:853767
Rubix:10179694
EAN:3660338097812
Dokumentumok
Termék leírás : SPARTEX hidegvizes automata, szerelokészlet / pohártartó
Steel cold and warm water dispenser.
Ideal for workshops, offices and entrance halls..
With its innovative design and elegant colour, this model will fit in perfectly in any type of environment..
The Spartex water dispenser is aesthetic and modern as well as simple to operate..
The model connects to fresh water mains. A water filter removes unpleasant tastes such as chlorine or impurities..
.
Dimensions: 330 x 350 x 1085 mm.
Stainless steel and food-quality plastic water dispenser..
Flow: 30 Litres / hour.
Button-operated water delivery.
Stainless steel surround.
Water recovery reservoir.
Water filtering system for improved water quality.
Automatic thermostat.
Power: 95 W.
Power AC 230V/50HZ - Supplied with male power plug..
Water sup ply by 1/4’’ flexible black tube, with 3/8’’ male thread coupler..
.
Supplied with a 85 goblet dispenser, mounted on the side..
Supplied with an installation kit, including: 1 Filter, a 3 metre.
hose and a piercing connector..
Removable active carbon filter: Ref. 854096
Ideal for workshops, offices and entrance halls..
With its innovative design and elegant colour, this model will fit in perfectly in any type of environment..
The Spartex water dispenser is aesthetic and modern as well as simple to operate..
The model connects to fresh water mains. A water filter removes unpleasant tastes such as chlorine or impurities..
.
Dimensions: 330 x 350 x 1085 mm.
Stainless steel and food-quality plastic water dispenser..
Flow: 30 Litres / hour.
Button-operated water delivery.
Stainless steel surround.
Water recovery reservoir.
Water filtering system for improved water quality.
Automatic thermostat.
Power: 95 W.
Power AC 230V/50HZ - Supplied with male power plug..
Water sup ply by 1/4’’ flexible black tube, with 3/8’’ male thread coupler..
.
Supplied with a 85 goblet dispenser, mounted on the side..
Supplied with an installation kit, including: 1 Filter, a 3 metre.
hose and a piercing connector..
Removable active carbon filter: Ref. 854096
Technikai információk
Jellemzők
| Magasság | 1085 mm |
|---|---|
| Szélesség | 330 mm |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre

