Referencia
Wiha:00819
Rubix:10403644
gyártó:00819
EAN:4010995008192
Termék leírás : Wiha SoftFinish csavarhúzó lapos 2.0 mm x 60 mm (00819)
Increases your efficiency: Unique Wiha handle-length concept for optimum balance of torque and control.
Protects your health: With the patented SoftFinish® handle design, ensuring work is kind to hands and muscles. Recommended by doctors and therapists at German Campaign for Healthier Backs.
Offers you full protection: Each tool individually tested at 10,000 V AC and approved for 1,000 V AC.
Application: For work in the area of live parts up to 1,000 V AC.
Manufactured acc. to IEC 60900.
Technikai információk
Jellemzők
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre


