Hengergörgős csapágyak NSK NN 3017TBKRE44CC0P4
Cylindrical Roller Bearing
Lásd a műszaki információkatDokumentumok megtekintéseReferencia
NSK:NN 3017TBKRE44CC0P4
Rubix:311756
EAN:00029176711190
Dokumentumok
Termék leírás : NSK NN3017TBKRE44CC0P4 Hengergörgos csapágy
Erősségek
•Cylindrical roller bearings (CRB) feature higher radial rigidity and can take higher radial loads than ball bearings; this makes them especially suitable for applications that require high rigidity such as lathe spindles, and for use as rear end bearings subjected to large belt loads
The optimized internal design and cage shape of NSK cylindrical roller bearings are the reason why they achieve low heat generation and stable operation in high-speed applications
Double-row cylindrical roller bearings are also available in“E44” Specification for oil lubrication with lubrication holes and oil groove in the center of the outer ring
The optimized internal design and cage shape of NSK cylindrical roller bearings are the reason why they achieve low heat generation and stable operation in high-speed applications
Double-row cylindrical roller bearings are also available in“E44” Specification for oil lubrication with lubrication holes and oil groove in the center of the outer ring
Technikai információk
Jellemzők
| Belső átmérő | 85 mm |
|---|---|
| Külső átmérő | 130 mm |
| Szélesség | 34 mm |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre
