Sorjázó penge Pferd Tools 14300010

Deburring Blade

Lásd a műszaki információkat

Referencia

Pferd Tools:14300010
Rubix:10449146
EAN:4007220807903
PFERD Deburring blade BS 1010

Műszaki összefoglalás

Modellbs 1010
Irányjobb
Átmérő3 mm

Termék leírás : PFERD Sorjázó Penge Bs 1010 P807903, 14300010


The three different, easily changeable deburrers (blades, mini-blades and countersinks) are easy to control and use with the special holder. The tools fit outstandingly well with the contours of workpieces. The pivot-mounted adapter system makes handling and changing the deburrer very easy. The ergonomic file handle protects hands against sharp edges and prevents the tool from rolling away. PFERD offers: Three deburring blades for work on steel, aluminium non-ferrous metals and cast iron plastics and other hard materials One mini-blade for general work on very small geometries of different materials Two pivot-bearing deburring countersinks for general use on bores of different materials -Hand deburrer for efficient deburring, chamfering and refining of different materials and contours. Hard-to-reach places, holes, inner and outer diameters, threads and keyways can be easily worked on by hand.

Technikai információk


Jellemzők
Modellbs 1010
Irányjobb
Átmérő3 mm
  • Elérhető - Szállítási dátum kérésre