Anyagszállító tömlő Mecaline 884778
DUCTING POLYURETHANE HOSE, ANTISTATIC, SUPER-LIGHT, MICROBE RESISTANT, FLAME-RESISTANT
Lásd a műszaki információkatDokumentumok megtekintéseReferencia
Mecaline:884778
Rubix:10164712
EAN:3660338381294

Dokumentumok
Termék leírás : 884778 - PU Light Ducting Hose D.150mm L10 m
Material: Spring steel wire firmly embedded in a transparent wall of permanently antistatic premium ester-polyurethane with thickness 0,4 mm approx.
Temperature range: -40°C...+90°C
Super-light weight, Highly flexible + compressible 3:1, Abrasion-resistant, Microbe resistant, Good resistance to oil, gasoline and chemicals, Very good low temperature flexibility, Flame-retardant according to: UL94-HB and DIN 4102-B1.
- Hose compressed packed in poly bag (low transportation cost / risk, minimum storage size).
Flexible hose/ ducting for gases and for abrasive dust, powder, fibres
- Extraction unit, dedusting system, filter system, oil mist extraction
- Extraction arm
- Chemical industry: chemical vapours, vapour return hose at loading arm, paint steam, spray mist extraction
- Explosion hazard area
- Animal stall, animal shed: barn ventilation
- Bus, utility vehicle, caravan/ trailer, mobile home/ camper/ RV, boat, ship/ vessel/ marine, yacht: ventilation, heating
- Clean room ventilation, semiconductor production machine
- Bellows, compensators.
Temperature range: -40°C...+90°C
Super-light weight, Highly flexible + compressible 3:1, Abrasion-resistant, Microbe resistant, Good resistance to oil, gasoline and chemicals, Very good low temperature flexibility, Flame-retardant according to: UL94-HB and DIN 4102-B1.
- Hose compressed packed in poly bag (low transportation cost / risk, minimum storage size).
Flexible hose/ ducting for gases and for abrasive dust, powder, fibres
- Extraction unit, dedusting system, filter system, oil mist extraction
- Extraction arm
- Chemical industry: chemical vapours, vapour return hose at loading arm, paint steam, spray mist extraction
- Explosion hazard area
- Animal stall, animal shed: barn ventilation
- Bus, utility vehicle, caravan/ trailer, mobile home/ camper/ RV, boat, ship/ vessel/ marine, yacht: ventilation, heating
- Clean room ventilation, semiconductor production machine
- Bellows, compensators.
Technikai információk
Jellemzők
| Belső átmérő | 150 mm |
|---|---|
| Max. üzemi nyomás | 0.48 bar |
| Hossz | 10 m |
| Görbe sugara | 83 mm |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre
