Referencia
Pferd Tools:FK P 250-250-3 M
Rubix:10450555
gyártó:44101100
EAN:4007220036433
Termék leírás : PFERD Filclapok Fk P 250-250-3 M P036433, 44101100
Felt sheets are suited to a very wide variety of polishing applications.
The two different hardness grades available only multiply the number of potential applications.
• Depending on the requirements, can be cut or punched into any shape (e.
g.
rectangle, square, stick or wheel) quickly and easily.
The two different hardness grades available only multiply the number of potential applications.
• Depending on the requirements, can be cut or punched into any shape (e.
g.
rectangle, square, stick or wheel) quickly and easily.
Technikai információk
Jellemzők
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre