Referencia
3M:7100010443
Rubix:10021953



Dokumentumok
Termék leírás : 3M™ poliimid filmszalag 5413 borostyánszínu szalag, 12, 7mm x 33M™, 2 db/doboz, 7100010443
3M™ Polyimide Film Tape 5413 is made with polyimide film and a silicone adhesive. It is used for PCB solder masking and other high temperature applications. "Use 3M™ Polyimide Film Tape 5413 for PCB solder masking and other high temperature applications within a range of 73 °C to 260 °C. This amber coloured, 2.7 mil thick tape is made with an polyimide film and a silicone adhesive. It also features a polyethylene tape core instead of cardboard. The silicone adhesive's high temperature performance reduces adhesive transfer which helps eliminate cleaning, allowing you to keep productivity high. Polyimide film provides an excellent release as it doesn’t soften and stays dimensionally stable at high temperatures – preventing rework. Surfaces are protected due to this tapes flame retardancy, chemical and radiation resistance, reducing replacement costs."
Erősségek
•Is dimensionally stable at high temperatures, which prevents rework, enabling high productivity
Is flame retardant, chemical and radiation resistant which protects surfaces to help reduce replacement costs
Is flame retardant, chemical and radiation resistant which protects surfaces to help reduce replacement costs
Alkalmazások
PCB Solder Masking;Other High Temperature Applications;Printed Circuit Boards
Technikai információk
Jellemzők
| Szélesség | 25.4 mm |
|---|---|
| Hossz | 33 m |
| Szín | narancs |
| Vastagság | 0.069 mm |
| Max. hőfok | 260 °C |
| Min. hőfok | -73 °C |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre