Referencia
Milwaukee:ML-LED
Rubix:10274589
gyártó:4933464825
EAN:4058546227708

Dokumentumok
Termék leírás : MILWAUKEE ML-LED ALKÁLI ELEMLÁMPA - 4933464825
Compact TRUEVIEW™ alkaline flash light with up to 325 Lumens deliver up to 50 m beam distance for inspection tasks. Max. run-time 18 hours. Impact and corrosion resistant aircraft aluminium body with knurling grip for best durability. IP67 rated for submersion in up to 1 meter of water and protection from dust. Removable metal pocket clip. Impact and chemical resistant lens. Weight with battery 0,13 kg. Supplied with 3 x AAA batteries.
Erősségek
•325 lumens of TRUEVIEW high definition light output deliver up to 100 m beam distance for inspection tasks
Impact and corrosion resistant aircraft aluminium body with knurling grip for best durability
IP67 rated for submersion in up to 1 metre of water and protection from dust
Removable metal pocket clip
Impact and chemical resistant lens
Includes 3x AAA batteries
Impact and corrosion resistant aircraft aluminium body with knurling grip for best durability
IP67 rated for submersion in up to 1 metre of water and protection from dust
Removable metal pocket clip
Impact and chemical resistant lens
Includes 3x AAA batteries
Technikai információk
Jellemzők
| Fényerő | 325 lm |
|---|---|
| Hatály | 50 m |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre