Referencia
Milwaukee:IR PL250
Rubix:10274738
gyártó:4933478705
EAN:4058546348984
Termék leírás : MILWAUKEE IRPL250 USB ÚJRATÖLTHETO ZSEBLÁMPA 250 LUMEN - 4933478705
TRUEVIEW™ USB rechargeable high definition output pen light with up to 100 m beam distance and 250 Lumens. IP67 rated for submersion in up to 2 meter of water and protection from dust. Two modes to optimize brightness and runtime with laser pointer which provides the accuracy needed in jobsite communication. Protective rubber bite zone for hands-free use and reversible/removable clip for optimised attachment. Safety blinking feature allows end user to be informed of low battery status. Weight with battery 0,06 kg. Supplied micro-USB.
Technikai információk
Jellemzők
| Fényerő | 250 lm |
|---|
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre