Kör alakú csiszolókefe Pferd Tools RBU 25020/22,2 ST 0,25
Flat brushes, non-twisted RBU 25020/22,2 ST 0,25
Lásd a műszaki információkatReferencia
Pferd Tools:RBU 25020/22,2 ST 0,25
Rubix:10452499
gyártó:43506505
EAN:4007220530443



Termék leírás : PFERD Furatos Körkefe/Fonatlan Rbu 25020/22.2 St 0.25 P530443, 43506505
Excellent for medium-duty hand-held or automated brushing of workpieces with large surfaces.
• Can be used with all common stationary drive systems and bench grinders thanks to the variable arbor hole diameter.
• Can be packed as wide rollers without gaps because of their special design.
• Highly flexible, enabling optimal adjustment to the workpiece contour.
• Can be used with all common stationary drive systems and bench grinders thanks to the variable arbor hole diameter.
• Can be packed as wide rollers without gaps because of their special design.
• Highly flexible, enabling optimal adjustment to the workpiece contour.
Technikai információk
Jellemzők
| Kefe átmérője | 250 mm |
|---|---|
| Átmérő | 250 mm |
| Furatátmérő | 31.8 mm |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre