Csiszolókorong Pferd Tools FS 180-22 A 80
FS fibre-backed sanding discs – A, with hole and cross-cut
Lásd a műszaki információkatReferencia



Termék leírás : PFERD Fibertárcsa Fs 180-22 A 80 P165133, 64108175
The FS series of fibre discs in the Corundum A grade from Pferd Tools comprises high-performance abrasives for coarse to fine grinding on a wide variety of materials. Available in various diameters and grit sizes, these fibre discs are ideally suited to all stages of surface finishing. The Korund A abrasive grain and the flexible disc structure ensure high material removal rates and a uniform finish – on both flat and contoured surfaces.
Features:
The FS fibre discs from Pferd Tools are designed for grinding processes ranging from rough grinding to fine finishing. The Korund A (aluminium oxide) used is characterised by high hardness and wear resistance, ensuring a long service life. The wide range of grit sizes allows the grinding performance to be precisely adjusted according to the desired surface finish.
The robust fibre backing structure offers high flexibility and facilitates adaptation to complex workpiece geometries. In combination with the appropriate backing pad, the grinding disc adapts perfectly to the surface and ensures a constant contact pressure. The result is a uniform grinding finish – even on uneven or contoured surfaces.
The product range includes variants with and without a slot. The required backing plates must be ordered separately.
Specifications:
• Disc diameter (D): 100 mm, 115 mm, 125 mm, 150 mm, 180 mm
• Bore diameter (H): 16 mm or 22 mm
• Abrasive: Corundum A (aluminium oxide)
• Grit sizes: 16, 24, 36, 50, 60, 80, 100, 120
• Maximum speed:
• 15,300 rpm (Ø 100 mm)
• 13,300 rpm (Ø 115 mm)
• 12,200 rpm (Ø 125 mm)
• 10,200 rpm (Ø 150 mm)
• 8,500 rpm (Ø 180 mm)
• Pack size: 25 pieces
• Types: slotted and unslotted
Erősségek
• Long service life: reduces the need to change discs and improves process reliability
• High-performance abrasive: high material removal rate whilst maintaining a consistent surface finish
• Flexible fibre disc: adapts perfectly to contours and workpiece shapes
• Wide range of grit sizes: suitable for coarse to fine grinding and precise surface finishing
Technikai információk
| Átmérő | 180 mm |
|---|---|
| Szemcse | 80 |
| Csiszoló típus | alumínium-oxid |
- Elérhető - Szállítási dátum kérésre