Felület tisztító 3M 08984
General Purpose Adhesive Cleaner
Lásd a műszaki információkatDokumentumok megtekintéseReferencia
3M:08984
Rubix:10309355
gyártó:7000079959
EAN:03134375405928




Dokumentumok
Termék leírás : 3M™ Ragasztó eltávolító, 8984, 1 liter, 7000079959
3M™ General Purpose Adhesive Cleaner removes adhesive residue with ease. Our special formula is tough on adhesive residue but gentle on paint, vinyl and fabric when used as directed. This adhesive cleaner is available as a spray-on aerosol or in a 1-quart can for convenience.
Erősségek
•Adhesive cleaner removes sticky adhesive residue
Renews appearance of vehicles with a fresh, clean surface
Safe for use on painted surfaces, vinyl and fabric when properly used
Bulk can or spray-on aerosol affords convenience for quick applications
Turns stubborn adhesive grime into a no-problem cleanup
Renews appearance of vehicles with a fresh, clean surface
Safe for use on painted surfaces, vinyl and fabric when properly used
Bulk can or spray-on aerosol affords convenience for quick applications
Turns stubborn adhesive grime into a no-problem cleanup
Technikai információk
Jellemzők
| Csomagolt súly | 877,333 g |
|---|---|
| Kapacitás | 1000 ml |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre