Lakóegységek - egyéb RHP SCH50
Hanger Bearing Unit Setscrew Locking Series SCH
Lásd a műszaki információkatReferencia
RHP:SCH50
Rubix:10220
gyártó:SCH50 R
EAN:00747023026616

Termék leírás : RHP SCH50 Függesztett házas egység
The Self-Lube® units stand out for their wide range of designs in cast housings and inserts. All of them are manufactured according to NSK technical specifications, which highlight the quality of the materials. In addition, all housings are supplied with relubrication access points and are designed to accommodate misalignments during assembly. The most common designs are the bridge type, the square, the oval and the take-up units. This product is notable for its versatility to be assembled in a multitude of industrial applications.
Hanger Bearing Unit Setscrew Locking SCH50
Technikai információk
Jellemzők
| Logisztikai Tömeg | 2200 g |
|---|---|
| Belső átmérő | 50 mm |
| Sorozat | sch |
| Szélesség | 47.5 mm |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre
