Csiszolókorong Pferd Tools KSS 150 8 L A 150

Hook-and-loop sanding discs Kss 125 8L A 60

Lásd a műszaki információkat

Referencia

Pferd Tools:KSS 150 8 L A 150
Rubix:76671
gyártó:45017155
EAN:4007220599150
PFERD hook and loop backed abrasive disc KSS 150 8 L A 150

Műszaki összefoglalás

Átmérő150 mm
Szemcse150

Termék leírás : Pferd Rétegelt csiszolótárcsa KSS 150 8L A150 45017155; P599150


The KSS are abrasive discs by Pferd Tools and offer a versatile solution for sanding a wide range of surfaces. The product line enables the processing of metals, wood and paints with a single abrasive series.

Features:
The KSS series comprises self-adhesive abrasive discs made of corundum A, designed for universal use. The hook-and-loop system allows quick and easy mounting as well as fast disc changes on random orbital sanders. The abrasive is suitable for applications from coarse to fine sanding on large surfaces while maintaining consistently high material removal rates. The low tendency to clog extends service life. The discs are suitable for numerous materials, in particular steel, non-ferrous metals and wood as well as painted surfaces. Perforated versions enable effective dust extraction during the sanding process.

Specifications:
• Type: self-adhesive abrasive disc
• Abrasive: corundum A
• Available grits: 40, 60, 80, 100, 120, 150, 180, 240, 320, 400
• Outer diameter: 125 mm (nominal size 9) or 150 mm (nominal size 10)
• Number of holes: 0, 6 or 8 holes (depending on version)
• Hole diameter: 10 mm (perforated versions)
• Hole circle: 65 mm (Ø 125 mm), 80 mm (Ø 150 mm)
• Machine type: random orbital sander

Standards:
The KSS abrasive discs from Pferd Tools with extraction holes comply with ISO 21951, which regulates the dimensions and arrangement of the perforations. This conformity ensures compatibility with standard backing pads and supports the efficiency of dust extraction systems.

Erősségek

  • Reduced downtime thanks to the hook-and-loop system for quick changes
  • Extended service life due to the low tendency of the abrasive to clog
  • Versatile use on various materials, reducing the number of stocked items
  • Compatible with extraction systems thanks to perforated versions
  • Wide range of grits for all sanding stages from coarse to fine

Alkalmazások

The KSS abrasive discs from Pferd Tools are used for surface preparation and processing in industry and craft. They are suitable for working on metals such as steel, stainless steel, aluminium or copper, as well as for wood and painted surfaces. Applications include pre-sanding, cleaning, progressive sanding and surface treatment. Use on random orbital sanders enables efficient processing of large areas, particularly in maintenance, metal construction or for finishing work on components and assemblies.

Technikai információk


Jellemzők
Átmérő150 mm
Szemcse150
  • Elérhető - Szállítási dátum kérésre