Referencia
Milwaukee:48228200
Rubix:10114433
EAN:0045242333943

Termék leírás : MILWAUKEE Szerszámtároló Hátizsák - 1db - 48228200
Durable construction, made from 1680D ballistic nylon. Hard moulded base allows bag to stand-up and provides ultimate all-weather protection. Padded, breathable straps for ultimate comfort and jobsite performance. Large storage - 35 pockets in total. Fold down front pocket for easier access and storage of larger items. Side water bottle pocket. Vertical tool wall maximises storage space while allowing for bulk storage space. Laptop pocket allows protected storage for laptops/tablets and personal goods.
Erősségek
•35 Pockets for organizing tools
Impact Resistant Molded Base - Protects contents and allows backpack to stand up
1680 Ballistic material
Load-Bearing Harness- Padded and Breathable for all day comfort
Laptop Sleeve - Holds Laptops up to 15.6"
Bulk Pocket - Quick access to bulks items such as fish tapes and power tools
Attachment Strap - Allows bag to be easily and securely attached to vertical handles
Impact Resistant Molded Base - Protects contents and allows backpack to stand up
1680 Ballistic material
Load-Bearing Harness- Padded and Breathable for all day comfort
Laptop Sleeve - Holds Laptops up to 15.6"
Bulk Pocket - Quick access to bulks items such as fish tapes and power tools
Attachment Strap - Allows bag to be easily and securely attached to vertical handles
Technikai információk
Jellemzők
| Szín | fekete |
|---|---|
| Szélesség | 203 mm |
| Magasság | 363 mm |
| Hossz | 594 mm |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre
