Zárja le a tálcákat, címkéket, kábeleket Brady 236919
Lockout Hasp
Lásd a műszaki információkatDokumentumok megtekintéseReferencia
Brady:236919
Rubix:482872
gyártó:236919
EAN:0662820042211

Dokumentumok
Termék leírás : BRADY Kizáró címke – univerzális, 236919
The stubby lockout can be used when lockout conditions vary in size. Two hasp sizes: one is 31.75 x 44.45 mm, the other has a 19 mm diameter. Lockout small switch boxes to large control units and levers with one device.
Erősségek
•Lockout hasps are a valuable and convenient way to lockout an energy source ensuring that your worker's safety is never compromised
Hasps allow multiple padlocks to secure a single lockout device, making them a safe and quick way to compliment your lockout procedures
Equipping your employees with the proper lockout tools and warning devices can save lives, reduce lost employee time, and cut insurance costs
Hasps allow multiple padlocks to secure a single lockout device, making them a safe and quick way to compliment your lockout procedures
Equipping your employees with the proper lockout tools and warning devices can save lives, reduce lost employee time, and cut insurance costs
Alkalmazások
Lockout Tagout
Technikai információk
Jellemzők
| Átmérő | 19 mm |
|---|---|
| Szín | piros |
| Hossz | 136.4 mm |
| Szélesség | 50.29 mm |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre
