Referencia
Pferd Tools:1132 100 H2
Rubix:78063
gyártó:11108102
EAN:4007220006610

Termék leírás : Pferd Háromszögletu reszelo 1132 100 H 2 11108102; P006610
Triangular file, tapered, tanged and cut on three sides. Shape C according to DIN 7261. -PFERD produces files for the workshop with highest quality standards. They achieve a long service life and high stock removal rates. Three application-oriented cuts are available: Cut 1: Roughing, coarse stock removal Cut 2: General use Cut 3: Fine finishing PFERD files for the worksthop are available in industrial packaging without handle or in PF packaging with ergonomic file handle.
Erősségek
- High and consistent material removal across the entire active surface of the tool.
- Extended service life, making maintenance operations more cost-effective.
- Versatility for use on steel, cast iron and non-ferrous metals.
- Ergonomic handles available to reduce operator fatigue.
Alkalmazások
The three-point file is suitable for general engineering workshops and industrial maintenance departments. It works effectively on materials such as steel, cast steel, aluminium, bronze, copper, brass and zinc. Common operations include deburring, chamfering, rounding off and surface finishing. This equipment is particularly suitable for working on corners and profiles requiring a specific geometric approach.
Technikai információk
Jellemzők
| Alak | háromszögű |
|---|---|
| Hossz | 100 mm |
| Fogantyú | nélkül |
| Keresztmetszet | 8 mm |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre
