Tömlőcsomag, MIG / MAG szinergikus Spartex 863325
Mig 350 expert duo dv workstation
Lásd a műszaki információkatDokumentumok megtekintéseReferencia
Spartex:863325
Rubix:10169870
EAN:3660338179082
Dokumentumok
Termék leírás : MIGAIR-5m70mm²-eskábelköteg
"Synergistic" three-phase welding station ideal for semi-industrial production and lorry maintenance workshops. Versatile, it allows the use of 2 different wire types and diameters. This innovative device avoids any waste of time in the changing of wire spools and gas cylinders.
.
.
SIMPLIFY YOUR WORK: DUO Concept .
2 reels: the 1st reel is integrated into the generator, the 2nd one is separate and can be connected thanks to the 10m connection beam. .
2 Torches: Instantaneous selection of the reel and its welding parameters by simply pressing the trigger of the respective torch. .
2 Gas Management: 2 solenoid valves on the back of the generator allow the supply of 2 different gases. Each reel can have its type of gas. .
2 times Faster: No more stress when changing reels, rollers and contact tubes. .
2 times more Versatile: Allows steel, stainless steel and aluminium to be welded successively using a single welding station. .
.
2 MODES: SYNERGISTIC OR MANUAL .
More than 1000 microprocessor-managed settings. .
Synergistic function: The best results without having to adjust the wire speed. .
Simply select: .
• The nature of the wire .
• Wire Diameter .
• Power (using the table listed on the front panel.) .
.
MIG 350 EXPERT DUO DV .
Automatically determines: .
• Optimum Wire speed .
• Pre-gas/Post gas .
• The Burnback .
Displays: .
• Wire Speed .
• Voltage .
• Current .
.
This device is compliant with DMOS and partially Qmos (standards EN1090 and EN50504) .
DMOs: Description of Welding Operation Mode .
Qmos: Welding Operation Process Qualification .
.
Manual function: Manual adjustment of wire speed and power. .
2 YEARS WARRANTY
.
SIMPLIFY YOUR WORK: DUO Concept .
2 reels: the 1st reel is integrated into the generator, the 2nd one is separate and can be connected thanks to the 10m connection beam. .
2 Torches: Instantaneous selection of the reel and its welding parameters by simply pressing the trigger of the respective torch. .
2 Gas Management: 2 solenoid valves on the back of the generator allow the supply of 2 different gases. Each reel can have its type of gas. .
2 times Faster: No more stress when changing reels, rollers and contact tubes. .
2 times more Versatile: Allows steel, stainless steel and aluminium to be welded successively using a single welding station. .
.
2 MODES: SYNERGISTIC OR MANUAL .
More than 1000 microprocessor-managed settings. .
Synergistic function: The best results without having to adjust the wire speed. .
Simply select: .
• The nature of the wire .
• Wire Diameter .
• Power (using the table listed on the front panel.) .
.
MIG 350 EXPERT DUO DV .
Automatically determines: .
• Optimum Wire speed .
• Pre-gas/Post gas .
• The Burnback .
Displays: .
• Wire Speed .
• Voltage .
• Current .
.
This device is compliant with DMOS and partially Qmos (standards EN1090 and EN50504) .
DMOs: Description of Welding Operation Mode .
Qmos: Welding Operation Process Qualification .
.
Manual function: Manual adjustment of wire speed and power. .
2 YEARS WARRANTY
Technikai információk
Jellemzők
| Hossz | 5 m |
|---|---|
| Hűtés | levegő |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre

