Monoblokkés Fortis Tools 23380400, 9190990400
Mini milling cutter SC AlTiN+ Shank HB 4.0mm
Lásd a műszaki információkatReferencia
Fortis Tools:23380400, 9190990400
Rubix:10497577
gyártó:4317784742443
EAN:4317784742443
Termék leírás : FORTIS Mini-maró t.k.fém AlTiN+ HB szár 4,0mm - 4317784742443
Solid carbide mini milling cutter
Design: With centre cut, suitable for drilling, according to company standard. Application: Can be used for milling keyways and fitted key grooves as well as for universal machining. Note: Use up to the wear limit is cheaper than regrinding.
Design: Ultra-fine grit solid carbide, type N, with centre cut. Cutting speed approx. 50% higher than with non-coated tools. Dry machining possible.Application: Can be used for milling keyways and fitted key grooves as well as for universal machining. Feed is approx. 50% higher than with a 2-edged cutter.Mini milling cutter SC AlTiN+ Shank HB 4.0mm
Technikai információk
Jellemzők
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre