Étel / ital tömlő Norres 330-0040-0000
Norres PROTAPE PUR 330 FOOD suction hose blower hose
Lásd a műszaki információkatReferencia
Norres:330-0040-0000
Rubix:10024734
gyártó:330-0040-0000
EAN:4049645068453

Termék leírás : Flexibilis tömlo PROTAPE PUR 330 FOOD 330-0040-0000
Norres PROTAPE PUR 330 FOOD is an abrasion-resistant polyurethane hose for the food and pharmaceutical industries with good oil, gasoline and chemical resistance and very high cold flexibility. The lightweight and reinforced design is highly flexible, immersive and abrasion-resistant. The hose is also odorless and tasteless, microbe- and hydrolysis-resistant.
Alkalmazások
The flexible hose can be used for gases and for abrasive dusts, powders and fibers. It is suitable for the food and pharmaceutical industries as well as for medical technology.
Technikai információk
Jellemzők
| Belső átmérő | 40 mm |
|---|---|
| Max. üzemi nyomás | 1.02 bar |
| Min. hőfok | -40 °C |
| Max. hőfok | 90 °C |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre
