Referencia
Optibelt:440 8MHP 20
Rubix:606813
gyártó:1023115
EAN:4014486949896


Műszaki összefoglalás
| Profil | 8mhp |
|---|---|
| Eredeti hosszúság | 440 mm |
| Övszélesség | 20 mm |
Termék leírás : OPTIBELT 440 8MHP 20 Gumi fogasszíj - 1023115
optibelt OMEGA HP Drive belts performance optibelt OMEGA HP drive belts have been specially developed for heavy loads, high-speed transmissions. Improved materials and advanced mechanical engineering form the basis of this high-performance level. The appropriate section is provided for each power transmission requirement. Benefits:maximum precision, exact temperature resistant synchronization from 30 C to 100 C up to 18 times the life span compared to standard drive belts very low generation lightweight loads on bearings without maintenance wear features improved power transmission performance due to reduced transmission size, cost savings up to 2 times the power transmission capacity compared to the standard version Preferred fields of application Textile machines Compressor machine tools Pressed from woodworking machines for paper production
Technikai információk
Jellemzők
| Profil | 8mhp |
|---|---|
| Eredeti hosszúság | 440 mm |
| Övszélesség | 20 mm |
| Anyag | gumi |
| Fogmagasság | 8 mm |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre