HTD szinkronszíj Optibelt 975 5MHP 25

OMEGA HP Double Timing Belt

Lásd a műszaki információkat

Referencia

Optibelt:975 5MHP 25
Rubix:608709
gyártó:1709205
EAN:4014486283013
brand logo

Műszaki összefoglalás

Profil5mhp
Eredeti hosszúság975 mm
Övszélesség25 mm
Az összes jellemző megtekintése

Termék leírás : OPTIBELT 975 5MHP 25 Gumi fogasszíj - 1709205


Flexible top performer

V-ribbed belts combine the high flexibility of a flat belt with the high performance of a V-belt. The ribs, which run parallel in a V-profile, are made from a low-wear rubber compound. The high-strength tension cord is designed for the wide range of V-ribbed belt applications.


Long service life

The tension cord is embedded in an adhesive rubber compound across the entire width of the V-ribbed belt. A fibre-reinforced, wear-free rubber compound ensures smooth running, oil and heat resistance and a long service life. The smallest possible pulley diameters meet the requirements of drives with high speeds as well as low-speed drives.

High Performance Timing Belts

Technikai információk


Jellemzők
Profil5mhp
Eredeti hosszúság975 mm
Övszélesség25 mm
Anyagkloroprén
Fogmagasság5 mm
Fogak száma195
  • Elérhető - Szállítási dátum kérésre