HTD szinkronszíj Optibelt 204 3M 9

OMEGA HTD Double Timing Belt

Lásd a műszaki információkat

Referencia

Optibelt:204 3M 9
Rubix:618988
gyártó:1550652
EAN:4014486039757
brand logo

Műszaki összefoglalás

Profil3m
Eredeti hosszúság204 mm
Övszélesség9 mm
Az összes jellemző megtekintése

Termék leírás : OPTIBELT 204 3M 9 Gumi fogasszíj - 1550652


Flexible top performer

V-ribbed belts combine the high flexibility of a flat belt with the high performance of a V-belt. The ribs, which run parallel in a V-profile, are made from a low-wear rubber compound. The high-strength tension cord is designed for the wide range of V-ribbed belt applications.


Long service life

The tension cord is embedded in an adhesive rubber compound across the entire width of the V-ribbed belt. A fibre-reinforced, wear-free rubber compound ensures smooth running, oil and heat resistance and a long service life. The smallest possible pulley diameters meet the requirements of drives with high speeds as well as low-speed drives.

Technikai információk


Jellemzők
Logisztikai Tömeg9 g
Profil3m
Eredeti hosszúság204 mm
Övszélesség9 mm
Anyagkloroprén
Fogmagasság3 mm
Fogak száma68
  • Elérhető - Szállítási dátum kérésre