Referencia
Optibelt:1587 3M 6
Rubix:608080
gyártó:1905172
EAN:4014486507775

Termék leírás : OPTIBELT 1587 3M 6 Gumi fogasszíj - 1905172
Flexible top performer
V-ribbed belts combine the high flexibility of a flat belt with the high performance of a V-belt. The ribs, which run parallel in a V-profile, are made from a low-wear rubber compound. The high-strength tension cord is designed for the wide range of V-ribbed belt applications.
Long service life
The tension cord is embedded in an adhesive rubber compound across the entire width of the V-ribbed belt. A fibre-reinforced, wear-free rubber compound ensures smooth running, oil and heat resistance and a long service life. The smallest possible pulley diameters meet the requirements of drives with high speeds as well as low-speed drives.
Technikai információk
Jellemzők
| Profil | 3m |
|---|---|
| Eredeti hosszúság | 1587 mm |
| Övszélesség | 6 mm |
| Anyag | kloroprén |
| Fogmagasság | 3 mm |
| Fogak száma | 529 |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre