Kör alakú csiszolókefe Pferd Tools DBUR 100/22,2 SiC 80 1,10
Kör alakú csiszolókefe Pferd Tools
Lásd a műszaki információkatReferencia
Pferd Tools:DBUR 100/22,2 SiC 80 1,10
Rubix:10452357
gyártó:79184128
EAN:4007220808757




Termék leírás : PFERD Tányérkefe/Fonatlan Dbu 100/22.2 Sic 80 1.10 P808757, 79184128
All brushes are supplied with a bridle. Suitable for stationary use on CNC machines, automated centres and robots Brushes with a diameter of 75 mm are supplied with an M14 thread and bridle and are therefore suitable for use with speed adjustable angle grinders. The bridle prevents the filament from spreading out and increases the aggressive action of the brush. The ring can be removed once the filaments are worn down. Then the rest of the trim can be used. Please see page 8 for information on selecting the correct abrasive grain All composite disc brushes with 22.2 mm diameter arbor hole are supplied with two drive pin holes with 6.5 mm diameter. Pitch circle diameter 31 mm. Particularly suitable for deburring and surface machining on stationary machines. Advantages: Long tool life and aggressive brushing action due to a very high filament density Extremely smooth operation due to even distribution of the filament material Arbor BO 12/22.2 6 13 (EAN 4007220808887) For all composite disc brushes with diameter 100 mm. Arbor BO 12/22.2 6 16 (EAN 4007220808894) For all composite disc brushes with diameters 125 and 150 mm For more information: For detailed information and ordering data on matching adapter sets and arbors, please refer to pages 44–46. More PFERD tools and a large number of recommendations for use when working with aluminium can be found in our PRAXIS brochure, "PFERD tools for use on aluminium". Please contact us.
Technikai információk
Jellemzők
| Kefe átmérője | 100 mm |
|---|---|
| Sebesség terhelés alatt | 1400 rpm |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre
