Kör alakú csiszolókefe Pferd Tools RBU 20013/50,8 SiC 120 0,55
Kör alakú csiszolókefe Pferd Tools
Lásd a műszaki információkatReferencia
Pferd Tools:RBU 20013/50,8 SiC 120 0,55
Rubix:10452382
gyártó:43505904
EAN:4007220807248



Termék leírás : PFERD Furatos Körkefe/Fonatlan Rbu 20013/50.8 Sic 120 0.55 Sg P807248, 43505904
Work with low contact pressure Use only the filament tips Can be used with all common stationary drive machines and bench grinders due to variable arbor hole diameter Please see page 8 for information on selecting the correct abrasive grain Excellent for medium duty hand held or automated brushing of workpieces with large surfaces. Adapter set AK 32 (EAN 4007220608593) Arbor hole diameters contained in the set in mm (inch): 20 / 18 / 14 / 12 / 25.4 (1) / 22.2 (7/8) / 16 (5/8) / 12.7 (1/2). Note: Wheel brushes with diameters 100 and 125 mm cannot be used with adapter set AK 32. Arbor BO 8/12 22.2 5 18 (EAN 4007220751923) For all narrow face wheel brushes up to diameter 150 mm with arbor hole. Safety note: Arbors must only be used for brush diameters up to a maximum of 150 mm. For more information: For detailed information and ordering data on matching adapter sets and arbors, please refer to pages 44–46.
Technikai információk
Jellemzők
| Kefe átmérője | 200 mm |
|---|---|
| Sebesség terhelés alatt | 2400 rpm |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre
