Csiszolókorong Pferd Tools PFF 125 A-COOL 80 SG INOX+ALU
POLIFAN® 125 A 80 SG-COOL/22,23
Lásd a műszaki információkatReferencia
Pferd Tools:PFF 125 A-COOL 80 SG INOX+ALU
Rubix:10453699
gyártó:67658125
EAN:4007220232958






Termék leírás : PFERD Polifan Legyezolapos Csiszolókorong Pff 125 A-Cool 80 Sg Inox+Alu P232958, 67658125
Grinding without heating in the lower speed range of angle grinders with mechanical variable speed drive even with a reduced bearing pressure Perfectly adapted to the machining of thin-walled sheets and profiles Abrasive: aluminium oxide A with coating Grit size: 40, 60, 80, 120 Professional tool for grinding applications to achieve high surface quality with low thermal load. Particularly low temperature grinding on materials with poor thermal conductivity.
Erősségek
Power to remove aggressive material and good lifespan.
Alkalmazások
Stainless steel (INOX), aluminium, non-ferrous metals. Professional tool for grinding applications requiring high surface quality with low thermal load. PFERD version for particularly low heat grinding on materials with poor thermal conductivity. Unheated grinding is ensured even with reduced pressure with variable speed angle grinders in the lower speed range. Perfectly suited for the machining of thin sheets and profiles.
Technikai információk
Jellemzők
| Átmérő | 125 mm |
|---|---|
| Furatátmérő | 22.23 mm |
| Szemcse | 80 |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre
