HTD szinkronszíj Gates PCV 14MGT 2660 20

Poly Chain® Carbon Volt™

Lásd a műszaki információkat

Referencia

Gates:PCV 14MGT 2660 20
Rubix:10479128
gyártó:923904190
EAN:5414465492730
brand logo

Műszaki összefoglalás

Profil14mgt
Eredeti hosszúság2660 mm
Övszélesség20 mm
Az összes jellemző megtekintése

Termék leírás : GATES PCV 14MGT 2660 20 Antisztatikus Poliuretán fogasszíj, karbonszállal - 923904190


The power you want, the safety you never had! Anti-static power transmission belts are a necessity in volatile environments, like those found in the energy, agriculture, and petrochemical industries. The Poly Chain® Carbon™ Volt® belt is the only belt in the market that provide an industry-leading solution that meets ISO 9563 standard for static conductivity over the full lifetime of the belt. Its patented static-conductive jacket construction transfers static electricity safely to carbon tensile cords, away from the driven side of the application - making it your safest and strongest option for applications in ATEX environments. Gates uses patented Carbon Fibre tensile cords for increased horsepower rating, compactness and flexibility, while also allowing the use of backside. When combined with Gates® Poly Chain® GT® sprockets, you'll have a lightweight, long-lasting, maintenance-free system that's more than a match for roller chain.

Technikai információk


Jellemzők
Logisztikai Tömeg0,415 g
Profil14mgt
Eredeti hosszúság2660 mm
Övszélesség20 mm
Anyagpoliuretán
Fogmagasság14 mm
Fogak száma190
  • Elérhető - Szállítási dátum kérésre