HTD szinkronszíj Gates PCV 14MGT 3920 37

Poly Chain® Carbon Volt™

Lásd a műszaki információkat

Referencia

Gates:PCV 14MGT 3920 37
Rubix:10479101
gyártó:923905280
EAN:5414465493461
brand logo

Műszaki összefoglalás

Profil14mgt
Eredeti hosszúság3920 mm
Övszélesség37 mm
Az összes jellemző megtekintése

Termék leírás : GATES PCV 14MGT 3920 37 Antisztatikus Poliuretán fogasszíj, karbonszállal - 923905280


The power you want, the safety you never had! Anti-static power transmission belts are a necessity in volatile environments, like those found in the energy, agriculture, and petrochemical industries. The Poly Chain® Carbon™ Volt® belt is the only belt in the market that provide an industry-leading solution that meets ISO 9563 standard for static conductivity over the full lifetime of the belt. Its patented static-conductive jacket construction transfers static electricity safely to carbon tensile cords, away from the driven side of the application - making it your safest and strongest option for applications in ATEX environments. Gates uses patented Carbon Fibre tensile cords for increased horsepower rating, compactness and flexibility, while also allowing the use of backside. When combined with Gates® Poly Chain® GT® sprockets, you'll have a lightweight, long-lasting, maintenance-free system that's more than a match for roller chain.

Technikai információk


Jellemzők
Logisztikai Tömeg1,137 g
Profil14mgt
Eredeti hosszúság3920 mm
Övszélesség37 mm
Anyagpoliuretán
Fogmagasság14 mm
Fogak száma280
  • Elérhető - Szállítási dátum kérésre