Referencia
Gates:LL PCC 8MGT 12 (30M)
Rubix:10482981
gyártó:930201900
EAN:5414465784538


Műszaki összefoglalás
| Profil | ll-pcc |
|---|---|
| Eredeti hosszúság | 0 mm |
| Övszélesség | 12 mm |
Termék leírás : GATES LL PCC 8MGT 12 (30M) Poliuretán fogasszíj, karbonszállal - 930201900
Through providing you with precise drive solutions of unsurpassed quality and leading edge technology Gates brings you the ultimate in synchronous drive systems. Poly Chain® GT Carbon™ is Gates’ newest polyurethane synchronous belt with patented carbon tensile cord design also suited for high torque, low speed drives. The materials development engineers from Gates are the first to have incorporated a high fatigue-resisting carbon fibre tensile cord into the belt which is made of a new polyurethane compound. Consequently, Poly Chain® GT Carbon™ is the most powerful synchronous belt in the market providing a maintenance-free, energy saving and environmentally friendly operation offering an excellent alternative to roller chain and gear drives.
Erősségek
Technically advanced compound with fibreglass tensile cord, elastomeric teeth and backing and nylon facing
Elastomeric backing protects the cords from environmental pollution and frictional wear
Helically wound tensile member gives enormous strength, flex life and elongation resistance
Low friction nylon facing protects the tooth surface against wear
Precision-formed and accurately spaced elastomeric teeth
Silicone-free and therefore suited for painting processes
Elastomeric backing protects the cords from environmental pollution and frictional wear
Helically wound tensile member gives enormous strength, flex life and elongation resistance
Low friction nylon facing protects the tooth surface against wear
Precision-formed and accurately spaced elastomeric teeth
Silicone-free and therefore suited for painting processes
Alkalmazások
Mining;Construction;Food and Beverage;Wood;Paper;Pulp;Textile;Conveying Equipment;Lifting and Handling Equipment;Agricultural and Forestry Equipment;Machine Tools;Motorcycle Rear;Wheel Drives;Bicycle Drives
Technikai információk
Jellemzők
| Profil | ll-pcc |
|---|---|
| Eredeti hosszúság | 0 mm |
| Övszélesség | 12 mm |
| Anyag | poliuretán |
| Fogmagasság | 8 mm |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre