HTD szinkronszíj Gates PC2 8MGT 1000 62

Poly Chain GT2 Timing Belt

Lásd a műszaki információkat

Referencia

Gates:PC2 8MGT 1000 62
Rubix:10007617
gyártó:927509052
EAN:5412571231571
brand logo

Műszaki összefoglalás

Profil8mgt
Eredeti hosszúság1000 mm
Övszélesség62 mm
Az összes jellemző megtekintése

Termék leírás : GATES PC2 8MGT 1000 62 Poliuretán fogasszíj - 927509052


Poly Chain® GT™2 has been designed for optimum performance on high torque, low speed drives in any industrial application. This lightweight belt features increased power ratings of up to 40% higher than previous constructions while maintaining the same long service life. Poly Chain® GT™2 operates on Poly Chain® GT™ pulleys. These belts make an excellent alternative to roller chains, requiring neither re-tensioning nor lubrication. Space-saving, weight-saving and money-saving, Poly Chain® GT™2 drives over a long and reliable service life.

Erősségek

• Significantly higher power transfer: up to 30% more than previous generations.
• Lower maintenance costs thanks to a longer service life.
• Compact, light and cost-saving drives.
• Extremely resistant to tooth displacement.
• Lubrication is unnecessary.
• Static conductive according to ISO 5 3-standard and can be used environments with risk of explosion. Certificates are supplied at request.
• Suitable for HTD® type pulleys.

Alkalmazások

Industrial Application

Technikai információk


Jellemzők
Profil8mgt
Eredeti hosszúság1000 mm
Övszélesség62 mm
Anyagpoliuretán
Fogmagasság8 mm
  • Elérhető - Szállítási dátum kérésre