HTD szinkronszíj Gates PC2 8MGT 2600 21
Poly Chain GT2 Timing Belt
Lásd a műszaki információkatDokumentumok megtekintéseReferencia
Gates:PC2 8MGT 2600 21
Rubix:10479253
gyártó:927509118
EAN:5414465328503


Műszaki összefoglalás
| Profil | 8mgt |
|---|---|
| Eredeti hosszúság | 2600 mm |
| Övszélesség | 21 mm |
Dokumentumok
Termék leírás : GATES PC2 8MGT 2600 21 Poliuretán fogasszíj - 927509118
Poly Chain® GT™2 has been designed for optimum performance on high torque, low speed drives in any industrial application. This lightweight belt features increased power ratings of up to 40% higher than previous constructions while maintaining the same long service life. Poly Chain® GT™2 operates on Poly Chain® GT™ pulleys. These belts make an excellent alternative to roller chains, requiring neither re-tensioning nor lubrication. Space-saving, weight-saving and money-saving, Poly Chain® GT™2 drives over a long and reliable service life.
Erősségek
• Significantly higher power transfer: up to 30% more than previous generations.
• Lower maintenance costs thanks to a longer service life.
• Compact, light and cost-saving drives.
• Extremely resistant to tooth displacement.
• Lubrication is unnecessary.
• Static conductive according to ISO 5 3-standard and can be used environments with risk of explosion. Certificates are supplied at request.
• Suitable for HTD® type pulleys.
• Lower maintenance costs thanks to a longer service life.
• Compact, light and cost-saving drives.
• Extremely resistant to tooth displacement.
• Lubrication is unnecessary.
• Static conductive according to ISO 5 3-standard and can be used environments with risk of explosion. Certificates are supplied at request.
• Suitable for HTD® type pulleys.
Alkalmazások
Industrial Application
Technikai információk
Jellemzők
| Profil | 8mgt |
|---|---|
| Eredeti hosszúság | 2600 mm |
| Övszélesség | 21 mm |
| Anyag | poliuretán |
| Fogmagasság | 8 mm |
| Fogak száma | 325 |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre