Referencia
Gates:PCGT 8M 32S 62
Rubix:224079
gyártó:772624032
EAN:5412571186819
Termék leírás : GATES PCGT 8M 32S 62 Polychain fogasszíj tárcsa - 772624032
Genuine, strong, durable sprockets designed for use with high power density Gates® Poly Chain® Carbon™ Volt™, Poly Chain® GT™2, and Poly Chain® GT™ Carbon™ belts. With patented, tensile cord design for high-torque, low-speed drives, Gates® engineers were the first in the world to incorporate a high fatigue-resisting tensile cord into the belt, which is made of a new compound. Consequently, Poly Chain® GT™ Carbon™ quickly became the most powerful line of synchronous belts on the market, providing a maintenance-free, energy saving, and environmentally friendly operation, offering an excellent alternative to roller chain and gear drives.
Erősségek
•Smaller, narrower sprockets save shaft space, keep the load closer to bearing and extend life of reducer
Poly Chain® GT™2 Sprockets keep overhung load below manufacturers' recommendation
It is precisely manufactured and statically balanced
Keep overhung load below manufacturers recommendation
Full split in bushing allows for easy installation and removal
Precise sprocket design produces positive, press fit to shaft
Re-work services have turnaround time
Poly Chain® GT™2 Sprockets keep overhung load below manufacturers' recommendation
It is precisely manufactured and statically balanced
Keep overhung load below manufacturers recommendation
Full split in bushing allows for easy installation and removal
Precise sprocket design produces positive, press fit to shaft
Re-work services have turnaround time
Alkalmazások
Non-standard and prototype power transmission;belt drive applications
Technikai információk
Jellemzők
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre