Variátor tárcsák Gates PCGT 14M 40S 20

PolyChain GT

Lásd a műszaki információkatDokumentumok megtekintése

Referencia

Gates:PCGT 14M 40S 20
Rubix:10488052
gyártó:772731040
EAN:5412571188479
brand logo

Dokumentumok

Termék leírás : GATES PCGT 14M 40S 20 Polychain fogasszíj tárcsa - 772731040


Genuine, strong, durable sprockets designed for use with high power density Gates® Poly Chain® Carbon™ Volt™, Poly Chain® GT™2, and Poly Chain® GT™ Carbon™ belts. With patented, tensile cord design for high-torque, low-speed drives, Gates® engineers were the first in the world to incorporate a high fatigue-resisting tensile cord into the belt, which is made of a new compound. Consequently, Poly Chain® GT™ Carbon™ quickly became the most powerful line of synchronous belts on the market, providing a maintenance-free, energy saving, and environmentally friendly operation, offering an excellent alternative to roller chain and gear drives.

Erősségek

•Smaller, narrower sprockets save shaft space, keep the load closer to bearing and extend life of reducer
Poly Chain® GT™2 Sprockets keep overhung load below manufacturers' recommendation
It is precisely manufactured and statically balanced
Keep overhung load below manufacturers recommendation
Full split in bushing allows for easy installation and removal
Precise sprocket design produces positive, press fit to shaft
Re-work services have turnaround time

Alkalmazások

Non-standard and prototype power transmission;belt drive applications

Technikai információk


Jellemzők
  • Elérhető - Szállítási dátum kérésre