Variátor tárcsák Gates PCGT 8M 50S 12 STAINLESS STEEL

PolyChain GT

Lásd a műszaki információkat

Referencia

Gates:PCGT 8M 50S 12 STAINLESS STEEL
Rubix:10482196
gyártó:77691250
EAN:5414465195273

Termék leírás : GATES PCGT 8M 50S 12 STAINLESS STEEL Rozsdamentes acél, Polychain fogasszíj tárcsa - 776901250


Genuine, strong, durable sprockets designed for use with high power density Gates® Poly Chain® Carbon™ Volt™, Poly Chain® GT™2, and Poly Chain® GT™ Carbon™ belts. With patented, tensile cord design for high-torque, low-speed drives, Gates® engineers were the first in the world to incorporate a high fatigue-resisting tensile cord into the belt, which is made of a new compound. Consequently, Poly Chain® GT™ Carbon™ quickly became the most powerful line of synchronous belts on the market, providing a maintenance-free, energy saving, and environmentally friendly operation, offering an excellent alternative to roller chain and gear drives.

Erősségek

•Smaller, narrower sprockets save shaft space, keep the load closer to bearing and extend life of reducer
Poly Chain® GT™2 Sprockets keep overhung load below manufacturers' recommendation
It is precisely manufactured and statically balanced
Keep overhung load below manufacturers recommendation
Full split in bushing allows for easy installation and removal
Precise sprocket design produces positive, press fit to shaft
Re-work services have turnaround time

Alkalmazások

Non-standard and prototype power transmission;belt drive applications

Technikai információk


Jellemzők
  • Elérhető - Szállítási dátum kérésre